Load Center, Main Breaker, 100A, 120/240V, 10/20

Item #: 1298748

Cat #: BRP10B100RF

UPC: 786689059132

$ 292.44 EA
Company wide:
0 in stock
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 10-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof. Includes: Feed Through Lugs. Dims: H: 18.75", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 10-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 3R- Rainproof. Includes: Feed Through Lugs. Dims: H: 18.75", W: 14.31", D: 3.88"

BR plug-on neutral loadcenter, 100A, main breaker, 10 spaces, NEMA 3R, lugs

Also known as: 786689059132, BRP10B100RF, CUTBRP10B100RF

Specifications

Circuits: 20
Mounting: Flush, Surface
Amps: 100
Phase: 1
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Circuits: 20
Amps: 100
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Flush, Surface
Phase: 1
Family / Style: BR