WM DQFP15BK BLACK, 15A TR DUPLEX 6

Item #: 1298715

Cat #: DQFP15BK

UPC: 785007173932

$ 373.80 EA
Company wide:
0 in stock
Documents & Guides
PAS DQFP15BK 15A TR DUPLEX

Overview

PAS DQFP15BK 15A TR DUPLEX
Also known as: 785007173932, DQFP15BK, PASDQFP15BK

Specifications

Color: Black
Material: Zinc
Color: Black
Material: Zinc