Classified Circuit Breaker

Item #: 1298451

Cat #: CLGF130

UPC: 786689031558

$ 181.61 EA
Company wide:
14 in stock
Classified Ground Fault Circuit Breaker, Self-Testing, 30 Amp, 1-pole, 10 Kaic, 120/240 Volt,wire Size: #14-4, With 5 Ma Gfci ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

Classified Ground Fault Circuit Breaker, Self-Testing, 30 Amp, 1-pole, 10 Kaic, 120/240 Volt,wire Size: #14-4, With 5 Ma Gfci ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689031558, CLGF130, CUTCLGF130

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 30
Type: Pigtail Neutral
Poles: 1
Interrupt Rating AC: 10 kA