Breaker, 25A, 1P, 120/240V, 10 kAIC, Classified Ground Fault

Item #: 1298450

Cat #: CLGF125

UPC: 786689031534

$ 237.24 EA
Company wide:
0 in stock
25 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only*** ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

25 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only*** ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689031534, CLGF125, CUTCLGF125

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 25
Type: Pigtail Neutral
Poles: 1
Interrupt Rating AC: 10 kA