PEN VIBRATION METER

Item #: 1298402

Cat #: VB400

UPC: 793950714003

$ 715.00 EA
Company wide:
0 in stock
Documents & Guides
Measures RMS Acceleration and Velocity

Overview

Measures RMS Acceleration and Velocity
Also known as: 793950714003, VB400, EEHVB400

Specifications

Range: 10Hz - 1kHz
Type: Vibration Meter
Range: 10Hz - 1kHz
Type: Vibration Meter