6" LED Retrofit Downlight, 3500K

Item #: 1297420

Cat #: LDN6RV3510MVGZ1

UPC: 193048403404

$ 129.68 EA
Company wide:
3 in stock
Documents & Guides
6 Inch LED Retrofit Downlight, 13 Watt, 120-277V, 1000 Lumens, Selectable Color Temperature: 3500K, 0-10V Dimming

Overview

6 Inch LED Retrofit Downlight, 13 Watt, 120-277V, 1000 Lumens, Selectable Color Temperature: 3500K, 0-10V Dimming

The Lithonia LDNRV universal retrofit downlight has the fastest installation time, is the broadest aperture offering, and most powerful retrofit on the market.

Also known as: 193048403404, LDN6RV3510MVGZ1, LITLDN6RV3510MVGZ1

Specifications

Lumens: 1000
Wattage: 13
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 13
Light Technology: LED
Volts AC Range: 120 - 277