4-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish

Item #: 1297224

Cat #: 44942-962

UPC: 785652020254

Call for price
Company wide:
0 in stock
Documents & Guides
Four Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Alabaster Glass, Safety Listed for Damp Location

Overview

Four Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652020254, 44942-962, SEA44942962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Wall/Bath, 4-Light
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Type: Wall/Bath, 4-Light
Wattage: 100
Color: Brushed Nickel
Material: Steel