Bath Light, 3-Light, 100W, Brushed Nickel

Item #: 1297217

Cat #: 44941-962

UPC: 785652020230

Call for price
Company wide:
0 in stock
Documents & Guides
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24-1/4 inch, Finish: Brushed Nickel, Family: Windgate

Overview

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24-1/4 inch, Finish: Brushed Nickel, Family: Windgate
Also known as: 785652020230, 44941-962, SEA44941962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 24 1/4 in
Type: 3-Light, Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Brushed Nickel
Type: 3-Light, Bath/Wall Fixture
Wattage: 100
Diameter: 24 1/4 in