2-Light Wall/Bath Fixture, 100W, 120V, Chrome Finish

Item #: 1297208

Cat #: 44940-05

UPC: 785652226267

Call for price
Company wide:
0 in stock
Documents & Guides
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Chrome Finish, Alabaster Glass, Safety Listed for Damp Location

Overview

Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Chrome Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652226267, 44940-05, SEA4494005

Specifications

Type: 2-Light, Wall/Bath
Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Volts AC: 120
Material: Steel
Type: 2-Light, Wall/Bath
Color: Chrome
Volts AC: 120
Base: Medium Screw (E26)
Wattage: 100
Material: Steel