LED Wall/Bath Sconce, Brushed Nickel

Item #: 1297151

Cat #: 4122991S-962

UPC: 785652259487

$ 184.50 EA
Company wide:
16 in stock
Documents & Guides
Vandeventer LED Wall/Bath Sconce, 8 Watt, 120V, 90 CRI, 900 Lumens, Color Temperature: 2700K, Brushed Nickel

Overview

Vandeventer LED Wall/Bath Sconce, 8 Watt, 120V, 90 CRI, 900 Lumens, Color Temperature: 2700K, Brushed Nickel

We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.

Also known as: 785652259487, 4122991S-962, SEA4122991S962

Specifications

Color: Brushed Nickel
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Standards: California Title 24
Color: Brushed Nickel
Lumens: 900
Color Temperature: 2700 (Warm White)
Standards: California Title 24
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED