One Light Wall / Bath Sconce

Item #: 1297141

Cat #: 4141301-848

UPC: 785652058998

$ 86.25 EA
Company wide:
0 in stock
Documents & Guides
Towner One Light Wall / Bath Sconce, 9 Watt, 800 Lumens, Width: 7", Height: 8.375", Extension: 8", Includes (1) LED Medium A19 9W Max. 120V Lamp

Overview

Towner One Light Wall / Bath Sconce, 9 Watt, 800 Lumens, Width: 7", Height: 8.375", Extension: 8", Includes (1) LED Medium A19 9W Max. 120V Lamp

We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.

Also known as: 785652058998, 4141301-848, SEA4141301848

Specifications

Lumens: 800
Color: Satin Brass
Wattage: 9
Lumens: 800
Wattage: 9
Color: Satin Brass