Wall/Bath Fixture, 3-Light, LED, 9.3W, 120V, Brushed Nickel

Item #: 1297015
Cat #: 4420203EN3-962
UPC: 785652058295
$ 144.46 EA
Company wide:
0 in stock
Documents & Guides
Wall/Bath Fixture, Three Light, 9.3 Watt A19 LED Lamps Included, 120 Volt, Brushed Nickel Finish, Etched Glass White Inside, Safety Listed for Damp Location

Overview

Wall/Bath Fixture, Three Light, 9.3 Watt A19 LED Lamps Included, 120 Volt, Brushed Nickel Finish, Etched Glass White Inside, Safety Listed for Damp Location
Welcome to Generation Lighting. We started our company in 1919, and are excited to be serveing your lighting needs for over a century. Through the generations, we have always held true to delivering on our promise: beautiful lighting at an affordable value. Our product portfolio has also evolved to serve the needs of today’s builders, contractors and homeowners. From space, to function, to style and energy efficiency, we offer complete solutions and are pleased to present our Sea Gull Collection
Also known as: 785652058295, 4420203EN3-962, SEA4420203EN3962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Length: 21 in
Height: 8 1/2 in
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Color: Brushed Nickel
Height: 8 1/2 in
Light Technology: LED
Volts AC: 120
Length: 21 in
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)