Bath Light, 3-Light, 100W, Burnt Sienna

Item #: 1296862

Cat #: 41182-710

UPC: 785652181993

Call for price
Company wide:
0 in stock
Documents & Guides
Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 27 inch, Finish: Burnt Sienna, Family: Montreal

Overview

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 27 inch, Finish: Burnt Sienna, Family: Montreal
Also known as: 785652181993, 41182-710, SEA41182710

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 27 in
Type: 3-Light, Bath/Wall Fixture
Color: Burnt Sienna
Base: Medium Screw (E26)
Diameter: 27 in
Color: Burnt Sienna
Wattage: 100
Type: 3-Light, Bath/Wall Fixture