Wall/Bath Sconce, 1-Light, 100 Watt, 120V, Brushed Nickel

Item #: 1296746

Cat #: 4115201-962

UPC: 785652111655

$ 73.67 EA
Company wide:
0 in stock
Documents & Guides
Wall/Bath Sconce, One Light, 100 Watt, 120 Volt, Brushed Nickel, Satin Etched Glass, Safety Listed for Damp Location

Overview

Wall/Bath Sconce, One Light, 100 Watt, 120 Volt, Brushed Nickel, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652111655, 4115201-962, SEA4115201962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Vanity
Base: Medium Screw (E26)
Volts AC: 120
Type: Vanity
Wattage: 100
Color: Brushed Nickel