3-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish

Item #: 1296480

Cat #: 4440403-962

UPC: 785652243035

$ 260.34 EA
Company wide:
0 in stock
Documents & Guides
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, Safety Listed for Damp Location

Overview

Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, Safety Listed for Damp Location
Also known as: 785652243035, 4440403-962, SEA4440403962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Wall/Bath, 3-Light
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Type: Wall/Bath, 3-Light
Wattage: 100
Color: Brushed Nickel
Material: Steel