
3-Light Wall/Bath Fixture, 100W, 120V, Burnt Sienna Finish
Item #: 1296318
Cat #: 44176-710
UPC: 785652223068
Call for price
Company wide:
0
in stock
Documents & Guides
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Burnt Sienna Finish, Amber Scavo Glass, Safety Listed for Damp Location
Overview
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Burnt Sienna Finish, Amber Scavo Glass, Safety Listed for Damp Location
Also known as: 785652223068, 44176-710, SEA44176710
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Type: | Wall/Bath, 3-Light |
| Material: | Steel |
| Color: | Burnt Sienna |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Steel |
| Wattage: | 100 |
| Type: | Wall/Bath, 3-Light |
| Color: | Burnt Sienna |