
3-Light Wall/Bath Fixture, 100W, 120V, Heirloom Bronze Finish
Item #: 1296300
Cat #: 4414503-782
UPC: 785652108747
Call for price
Company wide:
0
in stock
Documents & Guides
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Clear Seeded Glass, Safety Listed for Damp Location
Overview
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Clear Seeded Glass, Safety Listed for Damp Location
Also known as: 785652108747, 4414503-782, SEA4414503782
Specifications
| Color: | Heirloom Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Type: | Wall/Bath, 3-Light |
| Material: | Steel |
| Color: | Heirloom Bronze |
| Wattage: | 100 |
| Type: | Wall/Bath, 3-Light |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Steel |