Bath Light, 3-Light, 9.5 Watt LED Bulbs, Brushed Nickel

Item #: 1296283

Cat #: 4411603EN3-962

UPC: 785652044618

$ 243.45 EA
Company wide:
0 in stock
Documents & Guides
Bath Light, 3-Light, 9.5 Watt LED Bulbs Included, 3000K, Brushed Nickel Finish, Satin Etched Glass Shade

Overview

Bath Light, 3-Light, 9.5 Watt LED Bulbs Included, 3000K, Brushed Nickel Finish, Satin Etched Glass Shade

For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy. Fixture can be mounted in the up or down position for a customized look.

Also known as: 785652044618, 4411603EN3-962, SEA4411603EN3962

Specifications

Volts AC: 120
Color: Brushed Nickel
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Light Technology: LED
Color: Brushed Nickel
Wattage: 9.500