Bayfield Two Light Wall/Bath - LED

Item #: 1296273
Cat #: 4411602EN3-05
UPC: 785652044564
$ 144.46 EA
Company wide:
0 in stock
Documents & Guides
Bayfield Collection: LED, 2 Light, 13", Chrome Wall/Bath Light; 2ea. A19 Medium Base 9.5 watt, 3000K light bulbs (800lms/ea.) included. CRI: 90. Finish: Chrome, Material: Steel. W:13 1/4'' H:7 3/4''.

Overview

Bayfield Collection: LED, 2 Light, 13", Chrome Wall/Bath Light; 2ea. A19 Medium Base 9.5 watt, 3000K light bulbs (800lms/ea.) included. CRI: 90. Finish: Chrome, Material: Steel. W:13 1/4'' H:7 3/4''.
The Bayfield Bath Collection By Sea Gull Lighting Delivers Simplicity With Flair. The Transitional Design Is A Subtle Combination Of Clean Lines And Flared Angular Satin Etched Glass Shades To Bring Style And Warmth To The Bathroom No Matter The Budget. Offered In Chrome Burnt Sienna And Brushed Nickel Finishes The Bath Lighting Collection Offers One-Light Two-Light Three-Light And Four-Light Vanity Fixtures. Both Incandescent Lamping And Energy Star-Qualified LED Lamping Are Available All Fixtures Are California Title 24 Compliant.
Also known as: 785652044564, 4411602EN3-05, SEA4411602EN305

Specifications

Lumens: 800
Light Technology: LED
Wattage: 9.500
Lumens: 800
Wattage: 9.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)