LED Undercabinet, 7-1/2", 3000K, 120V, 343 Lumen, White

Item #: 1296100
Cat #: 49374S-15
UPC: 785652040740
$ 106.52 EA
Company wide:
0 in stock
Documents & Guides
LED Undercabinet, 7-1/2 Inch, 3000K, 120 Volt, 343 Lumen, White, Safety Listed for DampLocation

Overview

LED Undercabinet, 7-1/2 Inch, 3000K, 120 Volt, 343 Lumen, White, Safety Listed for DampLocation
Also known as: 785652040740, 49374S-15, SEA49374S15

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 340
Color: White
Length: 7.500 in
Wattage: 6.400
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 340
Length: 7.500 in
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 6.400

Customer Reviews

No reviews for this product
(0)