Baffle Trim, 5", White Baffle/White Trim

Item #: 1296025

Cat #: 1156AT-14

UPC: 785652115615

Call for price
Company wide:
0 in stock
Documents & Guides
Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim

Overview

Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 785652115615, 1156AT-14, SEA1156AT14

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White