Slope Trim, w/ Baffle, 6", White Baffle/White Trim

Item #: 1296022

Cat #: 1121-14

UPC: 785652112140

Call for price
Company wide:
0 in stock
Documents & Guides
Slope Trim, w/ Baffle, 6", White Baffle/White Trim

Overview

Slope Trim, w/ Baffle, 6", White Baffle/White Trim
Also known as: 785652112140, 1121-14, SEA112114

Specifications

Type: Slope, Trim
Color: White
Diameter: 6 in
Type: Slope, Trim
Diameter: 6 in
Color: White