6" Flat Glass Shower Trim, White

Item #: 1296013

Cat #: 11033AT-15

UPC: 785652011122

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch Flat Glass Shower Trim with White Aluminum Ring & Satin White Glass Diffuser, Safety Listed for Wet Locations

Overview

6 Inch Flat Glass Shower Trim with White Aluminum Ring & Satin White Glass Diffuser, Safety Listed for Wet Locations
Also known as: 785652011122, 11033AT-15, SEA11033AT15

Specifications

Color: Satin White
Height: 4 in
Type: Shower Trim
Diameter: 8 in
Color: Satin White
Type: Shower Trim
Height: 4 in
Diameter: 8 in