6" New Construction IC Recessed Housing with Quick Connects

Item #: 1296011

Cat #: 1128QC

UPC: 785652011283

$ 23.55 EA
Company wide:
0 in stock
Documents & Guides
6 Inch New Construction IC Recessed Housing with Quick Connects, Safety Listed for Damp Locations, Easily Converts to LED With Optional Replacement Lamps

Overview

6 Inch New Construction IC Recessed Housing with Quick Connects, Safety Listed for Damp Locations, Easily Converts to LED With Optional Replacement Lamps
Also known as: 785652011283, 1128QC, SEA1128QC

Specifications

Type: IC, Housing
Diameter: 6 in
Material: Aluminum
Type: IC, Housing
Material: Aluminum
Diameter: 6 in