6" New Construction Shallow IC Airtight Housing

Item #: 1296006

Cat #: 11019

UPC: 785652110191

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch New Construction IC Airtight Housing, Length: 13-1/2 Inch, Width: 10-3/4 Inch, Height: 6-1/8 Inch, Diameter: 6-3/8 Inch, Safety Listed for Damp Locations

Overview

6 Inch New Construction IC Airtight Housing, Length: 13-1/2 Inch, Width: 10-3/4 Inch, Height: 6-1/8 Inch, Diameter: 6-3/8 Inch, Safety Listed for Damp Locations
Also known as: 785652110191, 11019, SEA11019

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120