Incandescent Housing, Air Tite, Down Light, 6"

Item #: 1296005

Cat #: 11018

UPC: 785652110184

Call for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting, Recessed Housing, Incandescent IC, Airtight, Fixture Material: Steel, Fixture Finish: Raw Steel Housing, Length: 13-15/16 Inch, Height: 8-7/16 Inch, Diameter: 7-3/16 Inch

Overview

Sea Gull Lighting, Recessed Housing, Incandescent IC, Airtight, Fixture Material: Steel, Fixture Finish: Raw Steel Housing, Length: 13-15/16 Inch, Height: 8-7/16 Inch, Diameter: 7-3/16 Inch
Also known as: 785652110184, 11018, SEA11018

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120