Pendant, 1-Light, 150W, Brushed Nickel

Item #: 1295959

Cat #: 65940-962

UPC: 785652020278

Call for price
Company wide:
0 in stock
Documents & Guides
Pendant, 1-Light, 150 Watt, Base: Medium Screw (E26), Width/Diameter: 13-1/4 inch, Finish: Brushed Nickel, Family: Windgate

Overview

Pendant, 1-Light, 150 Watt, Base: Medium Screw (E26), Width/Diameter: 13-1/4 inch, Finish: Brushed Nickel, Family: Windgate
Also known as: 785652020278, 65940-962, SEA65940962

Specifications

Type: 1-Light, Pendant
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 13 1/4 in
Wattage: 150
Type: 1-Light, Pendant
Color: Brushed Nickel
Wattage: 150
Base: Medium Screw (E26)
Diameter: 13 1/4 in