
1-Light Pendant, 100W, A19, 120V, Heirloom Bronze Finish
Item #: 1295958
Cat #: 65940-782
UPC: 785652020261
Call for price
Company wide:
0
in stock
Documents & Guides
One Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
One Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652020261, 65940-782, SEA65940782
Specifications
| Color: | Heirloom Bronze |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Type: | Pendant |
| Volts AC: | 120 |
| Diameter: | 13 1/4 in |
| Material: | Steel |
| Color: | Heirloom Bronze |
| Wattage: | 100 |
| Volts AC: | 120 |
| Material: | Steel |
| Base: | Medium Screw (E26) |
| Type: | Pendant |
| Diameter: | 13 1/4 in |