ONE LIGHT MINI-PENDANT

Item #: 1295913
Cat #: 6141301EN3-962
UPC: 785652047329
$ 85.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ONE LIGHT MINI-PENDANT

Overview

ONE LIGHT MINI-PENDANT
Also known as: 785652047329, 6141301EN3-962, SEA6141301EN3962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Color: Brushed Nickel
Light Technology: LED
Volts AC: 120
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)