1-Light Mini-Pendant, 60W, A19, 120V, Brushed Nickel Finish

Item #: 1295911

Cat #: 6141301-962

UPC: 785652002403

$ 83.49 EA
Company wide:
0 in stock
Documents & Guides
One Light Mini-Pendant, 60 Watt, A19, 120 Volt, Brushed Nickel Finish, Black Glass, Safety Listed for Damp Location

Overview

One Light Mini-Pendant, 60 Watt, A19, 120 Volt, Brushed Nickel Finish, Black Glass, Safety Listed for Damp Location
Also known as: 785652002403, 6141301-962, SEA6141301962

Specifications

Base: Medium Screw (E26)
Diameter: 7 in
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Type: Mini Pendant
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Type: Mini Pendant
Diameter: 7 in
Color: Brushed Nickel
Material: Steel