
1-Light Mini-Pendant, 100W, A19, 120V, Brushed Nickel Finish
Item #: 1295658
Cat #: 61160-962
UPC: 785652003011
$ 117.90 EA
Company wide:
0
in stock
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, Safety Listed for Dry Location
Overview
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, Safety Listed for Dry Location
Also known as: 785652003011, 61160-962, SEA61160962
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Material: | Steel |
| Diameter: | 4 in |
| Type: | Mini Pendant |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Steel |
| Type: | Mini Pendant |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Diameter: | 4 in |