15 watt LED Downlight Retrofit; 5-6 inch square shape; 3000K; 120 volt

Item #: 1295611

Cat #: S29771

UPC: 045923297717

Company wide:
0 in stock
Documents & Guides
15WLED/5-6/SQ/30K/120V

Overview

15WLED/5-6/SQ/30K/120V
Also known as: 045923297717, S29771, SATS29771

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 15
Volts AC: 120
Light Technology: LED