LED Outdoor Ceiling Fixture, 9.3 Watt, 800 Lumen, 120V

Item #: 1295383

Cat #: 7569EN3-32

UPC: 785652046582

$ 96.07 EA
Company wide:
0 in stock
Documents & Guides
LED Close to Ceiling Outdoor Decor Fixture, Black Polypropylene, Clear Textured Glass, Includes 2 A19 Medium 9.3 Watt LED Light Bulbs, 120 Volt, U.L. Listed for Damp Location

Overview

LED Close to Ceiling Outdoor Decor Fixture, Black Polypropylene, Clear Textured Glass, Includes 2 A19 Medium 9.3 Watt LED Light Bulbs, 120 Volt, U.L. Listed for Damp Location

Two Light LED Close to Ceiling Outdoor Decor Fixture in Black Polypropylene with Clear Textured Glass. U.L. Listed for Damp Location. Black Outdoor Light with Clear Textured Glass Panels. Polypropylene construction offers non-corrosive, rust-free, outdoor solution.

Also known as: 785652046582, 7569EN3-32, SEA7569EN332

Specifications

Mounting: Flush
Volts AC: 120
Color: Black
Material: Polypropylene
Wattage: 9.300
Light Technology: LED
Mounting: Flush
Color: Black
Wattage: 9.300
Volts AC: 120
Material: Polypropylene
Light Technology: LED