
Lantern, Outdoor, 3 Light, 60W, Polished Brass
Item #: 1295188
Cat #: 8239-02
UPC: 785652823923
$ 279.99 EA
Company wide:
0
in stock
Documents & Guides
Lantern, Outdoor, 3 Light, 60 Watt, Polished Brass, Height: 24 in, Candelabra Screw, Post Mount
Overview
Lantern, Outdoor, 3 Light, 60 Watt, Polished Brass, Height: 24 in, Candelabra Screw, Post Mount
Also known as: 785652823923, 8239-02, SEA823902
Specifications
| Volts AC: | 120 |
| Mounting: | Post |
| Length: | 2 ft |
| Wattage: | 60 |
| Color: | Polished Brass |
| Base: | Candelabra Screw (E12) |
| Volts AC: | 120 |
| Length: | 2 ft |
| Color: | Polished Brass |
| Mounting: | Post |
| Wattage: | 60 |
| Base: | Candelabra Screw (E12) |