Lantern, Outdoor, 3 Light, 40W, Polished Brass

Item #: 1295175

Cat #: 8040-02

UPC: 785652804021

$ 348.24 EA
Company wide:
0 in stock
Documents & Guides
Lantern, Outdoor, 3 Light, 40 Watt, Polished Brass, Height: 23 in, Candelabra Screw

Overview

Lantern, Outdoor, 3 Light, 40 Watt, Polished Brass, Height: 23 in, Candelabra Screw
Also known as: 785652804021, 8040-02, SEA804002

Specifications

Length: 23 in
Volts AC: 120
Wattage: 40
Color: Polished Brass
Mounting: Wall
Base: Candelabra Screw (E12)
Length: 23 in
Wattage: 40
Mounting: Wall
Volts AC: 120
Color: Polished Brass
Base: Candelabra Screw (E12)