Kent One Light Outdoor Wall Lantern

Item #: 1295074

Cat #: 84529EN3-12

UPC: 785652052859

$ 93.32 EA
Company wide:
0 in stock
Documents & Guides
Kent One Light Outdoor Wall Lantern, Socket: 1 - Medium - A19 (Sold Separately), Wet Location Rated, Finish: Black

Overview

Kent One Light Outdoor Wall Lantern, Socket: 1 - Medium - A19 (Sold Separately), Wet Location Rated, Finish: Black

The Sea Gull Lighting Kent one light outdoor wall fixture in black is an ENERGY STAR® qualified lighting fixture that uses LED bulbs to save you both time and money. Kent outdoor lighting fixtures by Sea Gull Lighting are crafted in die-cast aluminum for added durability to withstand harsh weather conditions. The traditional styling inspired by antique gas lanterns is offered in either Oxford Bronze with Clear Seeded glass or Black finish with Clear Beveled glass. The assortment includes small and large one-light outdoor wall lanterns (with a flat bottom), as well as an additional design of small and large one-light outdoor wall lanterns (with finial on top and bottom) which can be mounted up or down, a one-light outdoor semi-flush convertible pendant and a one-light outdoor post lantern. These fixtures can all easily convert to LED by purchasing LED replacement lamps sold separately.

Also known as: 785652052859, 84529EN3-12, SEA84529EN312

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Mounting: Wall
Wattage: 9.300
Light Technology: LED
Family / Style: Kent
Base: Medium Screw (E26)
Color: Black
Wattage: 9.300
Family / Style: Kent
Volts AC: 120
Mounting: Wall
Light Technology: LED