1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish

Item #: 1295070

Cat #: 84032-12

UPC: 785652840326

$ 147.36 EA
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Beveled Glass, Can Be Mounted Up or Down, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Beveled Glass, Can Be Mounted Up or Down, Safety Listed for Wet Location
Also known as: 785652840326, 84032-12, SEA8403212

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: Incandescent
Material: Die Cast Aluminum
Wattage: 100
Color: Black
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall