1-Light Outdoor Semi-Flush, 100W, A19, 120V, Black Finish

Item #: 1295055

Cat #: 60529-12

UPC: 785652117404

Call for price
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Semi-Flush Convertible Pendant, 100 Watt, A19, Medium Base, 120 Volt, Black Finish, Satin Etched Glass, 48 Inch Steel Chain, Safety Listed for Damp Location

Overview

One Light Outdoor Semi-Flush Convertible Pendant, 100 Watt, A19, Medium Base, 120 Volt, Black Finish, Satin Etched Glass, 48 Inch Steel Chain, Safety Listed for Damp Location
Also known as: 785652117404, 60529-12, SEA6052912

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Ceiling
Material: Die Cast Aluminum
Wattage: 100
Color: Black
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Ceiling