
Lantern, Outdoor, 1 Light, 100W, Antique Brushed Nickel
Item #: 1295029
Cat #: 8458-965
UPC: 785652084522
$ 181.74 EA
Company wide:
0
in stock
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, Antique Brushed Nickel, Height: 17 in, Medium Screw
Overview
Lantern, Outdoor, 1 Light, 100 Watt, Antique Brushed Nickel, Height: 17 in, Medium Screw
Also known as: 785652084522, 8458-965, SEA8458965
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Length: | 17 in |
| Color: | Antique Brushed Nickel |
| Mounting: | Wall |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | Antique Brushed Nickel |
| Wattage: | 100 |
| Length: | 17 in |
| Mounting: | Wall |