Wall Lantern, Outdoor, 1-Light, 100W, Black

Item #: 1295017

Cat #: 84158D-12

UPC: 785652023064

$ 275.72 EA
Company wide:
0 in stock
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 17 inch, Finish: Black, Family: Jamestowne

Overview

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 17 inch, Finish: Black, Family: Jamestowne
Also known as: 785652023064, 84158D-12, SEA84158D12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Wall Lantern
Length: 17 in
Color: Black
Mounting: Wall
Base: Medium Screw (E26)
Type: Wall Lantern
Color: Black
Wattage: 100
Length: 17 in
Mounting: Wall