1-Light Outdoor Post Lantern, 100W, 120V, Black Finish

Item #: 1294979

Cat #: 82027-12

UPC: 785652228407

$ 191.57 EA
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Seeded Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Seeded Glass, Safety Listed for Wet Location
Also known as: 785652228407, 82027-12, SEA8202712

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Length: 9 in
Material: Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Length: 9 in
Wattage: 100
Color: Black
Material: Aluminum