BRADY Y354189 MEDIUM "RED" (776)

Item #: 1294913

Cat #: Y354189

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BRADY Y354189 MEDIUM "RED" (776)

Overview

BRADY Y354189 MEDIUM "RED" (776)
Also known as: Y354189, BRAY354189

Specifications

Size: 6 in
Depth: 3 1/2 in
Type: Square Box
Material: Steel
Standards: California Proposition 65
Size: 6 in
Type: Square Box
Standards: California Proposition 65
Depth: 3 1/2 in
Material: Steel