Generation Large One Light Outdoor Wall Lantern

Item #: 1294802
Cat #: 8647701-04
UPC: 785652108600
$ 180.58 EA
Company wide:
0 in stock
Documents & Guides
Large One Light Outdoor Wall Lantern, 180 Lumens, LED Convertible, Wet Location Listed, Width: 13.25", Height: 15.875", Extension: 15.25", Satin Aluminum Finish, Requires (1) 100W A19 Lamp (Sold Separately)

Overview

Large One Light Outdoor Wall Lantern, 180 Lumens, LED Convertible, Wet Location Listed, Width: 13.25", Height: 15.875", Extension: 15.25", Satin Aluminum Finish, Requires (1) 100W A19 Lamp (Sold Separately)
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652108600, 8647701-04, SEA864770104

Specifications

Wattage: 100
Lumens: 180
Color: Aluminum
Wattage: 100
Color: Aluminum
Lumens: 180

Customer Reviews

No reviews for this product
(0)