
1-Light Outdoor Pendant, 100W, A19, 120V, Weathered Copper
Item #: 1294785
Cat #: 6247701-44
UPC: 785652108532
$ 201.39 EA
Company wide:
0
in stock
Documents & Guides
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Weathered Copper Finish, Safety Listed for Damp Location
Overview
One Light Outdoor Pendant, 100 Watt, A19, 120 Volt, Weathered Copper Finish, Safety Listed for Damp Location
Also known as: 785652108532, 6247701-44, SEA624770144
Specifications
| Color: | Weathered Copper |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Diameter: | 12 1/4 in |
| Material: | Steel, Aluminum |
| Color: | Weathered Copper |
| Wattage: | 100 |
| Diameter: | 12 1/4 in |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Steel, Aluminum |