1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish

Item #: 1294688

Cat #: 8510-12

UPC: 785652158957

$ 142.44 EA
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Antique Brass Black Finish, Clear Beveled Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Antique Brass Black Finish, Clear Beveled Glass, Safety Listed for Wet Location
Also known as: 785652158957, 8510-12, SEA851012

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Brass
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Brass
Light Technology: Incandescent
Wattage: 100
Color: Black
Mounting: Wall