1-Light Outdoor Wall Lantern, White

Item #: 1294478

Cat #: 89806-15

UPC: 785652040504

$ 78.58 EA
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Wall Lantern, LED Convertible, 10" x 4" x 5", White, Requires (1) 60W A19 Lamp (Sold Separately)

Overview

One Light Outdoor Wall Lantern, LED Convertible, 10" x 4" x 5", White, Requires (1) 60W A19 Lamp (Sold Separately)

Sea Gull Lighting Store is proud to present this White Outdoor Wall Light, by Generation Lighting. The 89806-15 is made from premium materials, this Outdoor Wall Light offers great function and value for your home. This fixture is part of Generation Lighting's Bayside Collection, so make sure to check out other fixtures to accessorize your room..

Also known as: 785652040504, 89806-15, SEA8980615

Specifications

Color: White
Wattage: 60
Standards: California Title 24
Color: White
Standards: California Title 24
Wattage: 60