
Lantern, Outdoor, 1-Light, 100W Max, Black
Item #: 1294449
Cat #: 88941-12
UPC: 785652020643
$ 86.25 EA
Company wide:
0
in stock
Documents & Guides
Lantern, Outdoor, 1 Light, 100W Max, Black, Diameter: 8 in, Height: 17 in, Medium Base
Overview
Lantern, Outdoor, 1 Light, 100W Max, Black, Diameter: 8 in, Height: 17 in, Medium Base
Also known as: 785652020643, 88941-12, SEA8894112
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Length: | 17 in |
| Color: | Black |
| Mounting: | Wall |
| Base: | Medium Screw (E26) |
| Length: | 17 in |
| Mounting: | Wall |
| Wattage: | 100 |
| Color: | Black |