4-Light Hall/Foyer, 60W, C10, 120V, Blacksmith Finish

Item #: 1294406

Cat #: 5215004-839

UPC: 785652108358

Call for price
Company wide:
0 in stock
Documents & Guides
Four Light Hall/Foyer, 60 Watt, C10 Bulb, Candelabra Base, 120 Volt, Blacksmith Finish

Overview

Four Light Hall/Foyer, 60 Watt, C10 Bulb, Candelabra Base, 120 Volt, Blacksmith Finish
Also known as: 785652108358, 5215004-839, SEA5215004839

Specifications

Type: Pendant
Volts AC: 120
Wattage: 60
Material: Steel
Length: 12.250 in
Base: Candelabra Screw (E12)
Type: Pendant
Wattage: 60
Length: 12.250 in
Volts AC: 120
Material: Steel
Base: Candelabra Screw (E12)