10-Light Chandelier, 60W, C11, 120V, Brushed Nickel Finish

Item #: 1294228

Cat #: 3413-962

UPC: 785652341397

Call for price
Company wide:
0 in stock
Documents & Guides
Ten Light Chandelier, 60 Watt, C11 Bulb, Candelabra Base, 120 Volt, Brushed Nickel Finish, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Ten Light Chandelier, 60 Watt, C11 Bulb, Candelabra Base, 120 Volt, Brushed Nickel Finish, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652341397, 3413-962, SEA3413962

Specifications

Volts AC: 120
Color: Brushed Nickel
Diameter: 23 1/2 in
Wattage: 60
Material: Steel
Type: Chandelier, 10-Light
Base: Candelabra Screw (E12)
Volts AC: 120
Diameter: 23 1/2 in
Material: Steel
Base: Candelabra Screw (E12)
Color: Brushed Nickel
Wattage: 60
Type: Chandelier, 10-Light