5-Light Chandelier, 9.3W, A19, 120V, Burnt Sienna Finish

Item #: 1294129
Cat #: 3120205EN3-710
UPC: 785652058165
$ 252.82 EA
Company wide:
0 in stock
Documents & Guides
Five Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Burnt Sienna Finish, Etched White Inside Glass, 36 Inch Chain, 72 Inch of Wire, Safety Listed for Damp Location

Overview

Five Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Burnt Sienna Finish, Etched White Inside Glass, 36 Inch Chain, 72 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652058165, 3120205EN3-710, SEA3120205EN3710

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Diameter: 21 in
Type: 3-Light, Chandelier
Color: Burnt Sienna
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 21 in
Color: Burnt Sienna
Light Technology: LED
Volts AC: 120
Type: 3-Light, Chandelier
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)